- 6 in Overall Width
- Orange Color
- 274 in Minimum Overall Length
- 80 Grit
description
- Our 3M™ Cloth Belt 747D is made with a blend of aluminum oxide and 3M™ ceramic grain and is designed for superior metal finishing on a variety of metals including nickel and stainless steel.
features
- Excellent belt for stroke sanding on many metals including stainless steel
- Anti-friction backing helps abrasive run smooth
- X-weight cotton backing withstands aggressive sanding and grinding
- Grinding aid helps reduce heat and grinding temperatures
- Delivers exceptional finishes on a variety of metal substrates
- Ceramic aluminum oxide blend offers excellent cut rate and life for better performance
| Abrasive Material | Ceramic |
| Overall Width | 6 in, 152.4 mm |
| Splice Type | Film-Lok |
| Product Form | Belt |
| Flex Type | Single-Flex |
| Back Color | Gray |
| Backing Weight | X Weight |
| Grit | 80 |
| Overall Length [Min] | 274 in, 6959.6 mm |
| Backing Material | Cloth |
| Color | Orange |
| Coat Type | Closed |
| For Use On | Stainless Steel |
| Weight | 1.25 LB |
| EAN or UPC | 51111677797 |

