- 2 in Overall Width
- 132 in Minimum Overall Length
- 80 Grit
description
- 3M™ Cloth Belt 967F features high-performing 3M™ ceramic abrasive grain on a resilient polyester backing to give you outstanding durability and cutting efficiency in high pressure applications on carbon steel and tool steels.
features
- Durable 3M™ Ceramic Abrasive Grain means fewer belt changes and more parts per belt
- 3M ceramic grain offers outstanding cutting capability on carbon steel and tool steels, resulting in greater productivity
- Heat-resistant grinding aid enables rough grinding of titanium and other heat-sensitive high nickel alloys
- Heavyweight backing on coarse grades stands up to high pressure grinding applications
| For Use On | Stainless Steel, Titanium/Zirconium, High Nickel Alloy |
| Coat Type | Closed |
| Backing Material | Polyester Cloth |
| Grit | 80 |
| Backing Weight | YF Weight |
| Overall Width | 2 in, 50.8 mm |
| Abrasive Material | Ceramic |
| Overall Length [Min] | 132 in, 335.8 mm |
| Product Form | Belt |
| Splice Type | Film-Lok |
| Weight | 0.18 LB |
| EAN or UPC | 51111683798 |

