- 6 in Overall Width
- Gray Color
- 158 in Minimum Overall Length
description
- 3M™ Trizact™ Cloth Belt 237AA uses proprietary microreplication technology by 3M where micron-graded aluminum oxide particles are formed into tiny pyramids of abrasive mineral and then coated on an X weight cloth backing. As these pyramids wear, fresh, sharp mineral is continually exposed to produce a consistent cut and a predictable, fine finish.
features
- Self-sharpening pyramids start sharp, stay sharp, and run cooler than conventional abrasives
- Flexible backing for consistent finish over contours
- Three-dimensional design enables very consistent finishes throughout the abrasive life in robotic applications
- For intermediate finishing and fine polishing prior to plating or buffing
- Ideal for intermediate finishing and fine polishing prior to plating or buffing
- Produces finer finishes than conventional electrostatically coated abrasives
| Color | Gray |
| Product Form | Belt |
| Overall Length [Min] | 158 in, 4013.2 mm |
| Backing Material | Cloth |
| Splice Type | Film-Lok |
| Overall Width | 6 in, 152.4 mm |
| Micron Grade | A100 |
| Abrasive Material | Aluminum Oxide |
| Backing Weight | X Weight |
| For Use On | Stainless Steel, Titanium/Zirconium, Soft Metals, High Nickel Alloy, Aluminum |
| Weight | 25.66 LB |
| EAN or UPC | 51111690505 |

