- 4 in Overall Width
- Gray Color
- 90 in Minimum Overall Length
description
- 3M™ Trizact™ Cloth Belt 307EA uses our proprietary microreplication technology where micron-graded aluminum oxide particles are formed into tiny pyramids of abrasive mineral and then coated on a rayon backing. As these pyramids wear, fresh, sharp mineral is continually exposed to produce a consistent cut and a predictable, fine finish.
features
- Self-sharpening pyramids start sharp, stay sharp, and run cooler than conventional abrasives
- Flexible backing flows over contoured surfaces for consistent finishing
- Three-dimensional design enables very consistent finishes throughout the abrasive life in robotic applications
- Ideal for intermediate finishing and fine polishing prior to plating or buffing
- Produces finer finishes than conventional electrostatically coated abrasives
| Backing Material | Rayon Cloth |
| Overall Width | 4 in, 101.6 mm |
| Micron Grade | A5 |
| Product Form | Belt |
| Abrasive Material | Aluminum Oxide |
| Backing Weight | JE Weight |
| Color | Gray |
| For Use On | Carbon Steel, Stainless Steel, Soft Metals, Aluminum, High Nickel Alloy |
| Overall Length [Min] | 90 in, 2286 mm |
| Splice Type | Film-Lok |
| Weight | 15.64 LB |
| EAN or UPC | 51111690604 |

