- 2 in Overall Width
- Gray Color
- 60 in Minimum Overall Length
description
- 3M™ Microfinishing Film Belt 472L was designed for superfinishing and powertrain microfinishing. This belt helps achieve uniform, consistent finishes on parts where close tolerances are important.
features
- Micron-graded silicon carbide mineral cuts sharp and fast while producing extremely consistent, fine finishes
- High-strength 5 mil polyester backing won’t yield or deflect when run, contributing to aggressive cut
- May be used on metal, plastic, wood and various other substrates
- Open coat construction reduces loading to maintain consistent, sharp cut and extend disc life for greater productivity
| For Use On | High Nickel Alloy, Plastics, Composites, Paint, Glass |
| Color | Gray |
| Product Form | Belt |
| Backing Thickness | 5 mil |
| Coat Type | Open |
| Overall Width | 2 in, 50.8 mm |
| Overall Length [Min] | 60 in, 1524 mm |
| Backing Material | Polyester Film |
| Micron Grade | 60 μm |
| Abrasive Material | Silicon Carbide |
| Weight | 14.0 LB |
| EAN or UPC | 51111693278 |

