- 2 in Overall Width
- Beige Color
- 118 in Minimum Overall Length
description
- 3M™ Trizact™ Cloth Belt 217EA uses proprietary microreplication technology in which micron-graded aluminum oxide particles are formed into tiny pyramids of abrasive mineral and then coated on a JE-weight rayon backing. As these pyramids wear, fresh, sharp mineral is continually exposed to produce a consistent cut and a predictable, fine finish.
features
- Microreplicated pyramids wear away to continually expose fresh mineral for a consistent cut throughout the life of the belt
- Flexible JE-weight cotton cloth backing flows over contoured surfaces for consistent finishing
- Consistency and long abrasive life make this belt great for use in robotic applications
- For intermediate finishing and fine polishing prior to plating or buffing
- Ideal for light pressure applications, allows abrasive to break down and maintain cut and produce consistent finishes
- Produces finer finishes than conventional coated abrasives
- Grinding aid helps prevent heat-related warping and discoloration
| Color | Beige |
| Abrasive Material | Aluminum Oxide |
| For Use On | High Nickel Alloy, Titanium/Zirconium, Aluminum, Carbon Steel, Stainless Steel, Soft Metals |
| Backing Weight | JE Weight |
| Overall Width | 2 in, 50.8 mm |
| Splice Type | Film-Lok |
| Backing Material | Rayon Cloth |
| Micron Grade | A30 |
| Product Form | Belt |
| Overall Length [Min] | 118 in, 2997.2 mm |
| Weight | 11.0 LB |
| EAN or UPC | 51111696675 |

