- 8 in Diameter
- Diamond Material
description
- Precisely graded diamond particles coated on a polyester film. Provides a consistent, repeatable finish on extremely hard materials. Available in several grades between 0.10 and 30.0 micron.
features
- Most widely used diamond lapping film
- Fast cut, increased throughput
- Flatter surface and sharp edges
- Uniform finish
- Available in discs, sheets and rolls
| Method of Attachment | Plain Back |
| Abrasive Material | Diamond |
| Material | Diamond |
| Color | Purple |
| Dia. | 8 in |
| Product Form | Disc |
| Backing Material | Film |
| Connector Type | Ceramic Fiber Optic Connectors |
| Used With | Carbide |
| Micron Grade | 1 μm |
| Attachment Type | Plain Back |
| Weight | 6.0 LB |
| EAN or UPC | 51111697733 |

