- Diamond Material
description
- 3M™ Diamond Lapping Film 661X is made from precisely graded diamond particles coated on a polyester film. 3M film 661X provides a consistent, repeatable finish on extremely hard materials while delivering fast cut and increased throughput.
features
- Most widely used diamond lapping film
- Fast cut, increased throughput
- Flatter surface and sharp edges
- Uniform finish
- Available in discs, sheets and rolls
| Backing Material | Film |
| Length | 4 1/2 in |
| Material | Diamond |
| Width | 4 1/2 in |
| Color | Beige |
| Micron Grade | 0.5 μm |
| Weight | 2.0 LB |
| EAN or UPC | 51111699218 |

