- 3 in Width
- Black Color
description
- 3M™ Electric Water Activated Tape Dispenser W200 is a tape dispenser designed for water-activated tape. We built this dispenser with a heated water reservoir that speeds tape activation and helps improve adhesion in cooler packaging areas. This product is easy to use, dispensing a pre-set length of water-activated tape at the push of a button.
features
- Electric water-activated tape dispenser is easy to use
- Heated water reservoir speeds tape activation
- Dispenses a pre-set length of water-activated tape for accurate and consistent tape distribution
- Designed to moisten adhesive to produce a secure bond
- Water reservoir helps improve adhesion in cooler packaging areas
| Color | Black |
| Core Size | 3 in, 76.2 mm |
| Type | Definite Length |
| Width | 3 in |
| Product Form | Each |
| Dispenser Color | Black |
| Tape Width | 3 in, 76.3 mm |
| Weight | 30.0 LB |
| EAN or UPC | 51111977262 |

