- 24 oz Container Size
- Aerosol Container
- Clear Color
description
- 3M™ Hi-Strength 90 CA Spray Adhesive - Low VOC <25% is an extremely versatile, fast-drying spray adhesive that bonds strongly to a wide range of materials. The spray formula is easy to dispense and offers a variable-width spray pattern, applying directly onto surfaces and materials where needed. This permanent bond provides fast results to keep projects moving ahead.
features
- CARB* and SCAQMD compliant, GREENGUARD® certified, helps contribute to LEED® credits
- Provides professional, industrial strength and versatility for demanding applications
- Heat and moisture resistant
- Variable-width spray pattern
- Bonds laminate, concrete, plastic, metal, wood and more
- Bonds a wide range of lightweight materials, including paper, cardboard, fabric and insulation
- Allows for a bond time of 1 to 10 minutes
| Container Type | Aerosol |
| Assembly Type | Gasket Attachment |
| Container Size | 24 fl oz, 710 ml |
| Color | Transparent |
| Open Time [Min] | 1 min |
| Open Time [Max] | 10 min |
| Solids Weight Percent | 0.13 |
| Open Time | 1 - 10 min |
| Flammability | flammable |
| Weight | 19.24 LB |
| EAN or UPC | 51111979570 |

