- 24 oz Container Size
- Aerosol Container
- Orange Color
description
- 3M™ Foam Fast 74 CA Spray Adhesive - Low VOC <25% is a fast-drying spray adhesive that bonds foam and fabric to a wide range of substrates. The permanent bond provides fast results to keep projects moving ahead, with a non-yellowing formula that dispenses easily in a lace-spray pattern and applies directly onto surfaces and materials where needed.
features
- CARB* and SCAQMD compliant, GREENGUARD® certified, helps contribute to LEED® credits
- Designed specifically for foams and fabrics
- Offers a fast, aggressive tack for quick assembly of high-stress bonds
- Provides professional, industrial strength for demanding applications
- Adjustable-width lace spray pattern is optimized for bonding flexible urethane or latex foam
- Allows for a bond time of 15 seconds to 30 minutes
| Open Time [Max] | 15 min |
| Container Type | Aerosol |
| Assembly Type | Large Surface Lamination |
| Flammability | flammable |
| Open Time | 1 - 15 min |
| Container Size | 24 fl oz, 710 ml |
| Solids Weight Percent | 0.22 |
| Color | Orange |
| Open Time [Min] | 1 min |
| Weight | 1.203 LB |
| EAN or UPC | 51111979587 |

