- 26.2 lb Container Size
- Large Cylinder Container
- Clear Color
| Container Type | Large Cylinder |
| Open Time [Max] | 60 min |
| Container Size | 26.2 lb |
| Flammability | flammable |
| Color | Clear |
| Open Time [Min] | 1 min |
| Assembly Type | Large Surface Lamination |
| Weight | 0.0 LB |
| EAN or UPC | 51111979792 |

