- 128 lb Container Size
- Intermediate Cylinder Container
- Red Color
description
- 3M™ Hi-Strength 94 ET Spray Adhesive creates an aggressive postformable bond for attaching decorative laminate, metal and some rubber substrates. This high strength adhesive is typically used in woodworking and specialty vehicle applications, especially where VOCs are a concern. The adhesive can be sprayed, rolled or brushed onto surfaces to reduce overspray and adhesive waste.
features
- CARB* and SCAQMD compliant, GREENGUARD® certified, helps contribute to LEED® credits
- Longer open time and more aggressive tack than comparable adhesives
- Ideal for woodworking and large surface laminations
- Bonding range of up to 60 minutes allows time for adjustments
- Effectively bonds metals, wood, rubber, carpet and flooring
| Container Type | Intermediate Cylinder |
| Assembly Type | Large Surface Lamination |
| Container Size | 128 lb., 58 kg |
| Open Time [Min] | 1 min |
| Open Time | 1 - 60 min |
| Color | Red |
| Flammability | flammable |
| Solids Weight Percent | 0.25 |
| Open Time [Max] | 60 min |
| Weight | 0.0 LB |
| EAN or UPC | 51111979877 |

