- 7.875 in Overall Width
- 29.5 in Minimum Overall Length
description
- Tough, aggressive belt. Best productivity and value on bare wood or nongummy finishes. Cuts faster, runs cooler. Features 3M™ Cubitron™ ceramic aluminum oxide mineral. Extra-durable cloth backing. Non-directional splice.
features
- NA Division product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
- CHIM product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
- Construction & Home Improvement Division : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
- This is an account specific Bulk/Semi finished/Tray/ Clip Strip/ POS Display product
| Overall Length [Min] | 29.5 in |
| Overall Width | 7.875 in |
| Weight | 7.975 LB |
| EAN or UPC | 51115041532 |

