- 5 1/2 in Length
- 4 1/2 in Width
description
- 3M™ Contour Surface Sanding Sponge is ideal for sanding wood, paint, metal, plastic and drywall. The contoured sponge can be used for either dry or wet sanding and can be rinsed and reused. Extremely flexible, softback.
features
- Flexible sanding pad
- Great for contour surfaces
- Contains 1 pad
- Pads are sold in bulk
| Thickness | 0.1875 in |
| Sanding Type | Wet/Dry |
| Width | 4 1/2 in |
| Overall Height | 0.188 in, 0.477 cm |
| Length | 5 1/2 in |
| Grade | Fine |
| Grit Type | Fine |
| Overall Length [Min] | 4.5 in |
| Weight | 0.029 LB |
| EAN or UPC | 51115069659 |

