- 5 1/2 in Length
- 4 1/2 in Width
description
- 3M™ Contour Surface Sanding Sponge is ideal for either dry or wet sanding of wood, paint, metal, plastic and drywall. When finished, simply rinse and reuse. It is extremely flexible and packaged in medium P60 grade.
features
- Flexible sanding pad
- Great for contour surfaces
- Contains 1 pad
- Pads are sold in bulk.
| Length | 5 1/2 in |
| Thickness | 0.1875 in |
| Overall Height | 0.188 in, 4.763 mm |
| Grit | 60 |
| Sanding Type | Wet/Dry |
| Grade | Medium |
| Width | 4 1/2 in |
| Overall Length [Min] | 4.5 in |
| Weight | 0.044 LB |
| EAN or UPC | 51115069666 |

