Skip to content Skip to navigation menu
Angled Sanding Sponge

00051115070532

Angled Sanding Sponge
Item #103060720
  • 4 7/8 in Length
  • 2 7/8 in Width
Angled Sanding Sponge
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 7/8 in Length
  • 2 7/8 in Width

description

  • 3M™ Sanding Sponge, fine, single angle, is ideal for sanding in tight corners or next to textured ceilings. When finished, simply rinse and reuse. Available in extra fine, fine, medium and coarse grits.

features

  • Fine Grit
  • All purpose sanding sponge
  • Rinse and Reuse
  • Use wet or dry
Length 4 7/8 in
Width 2 7/8 in
Height 1 in
Weight 2.75 LB
EAN or UPC 51115070532
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison