- 4 7/8 in Length
- 2 7/8 in Width
description
- 3M™ Detail Area/Angled Drywall Sanding Sponge is ideal for sanding drywall and plaster during spot repair. When finished, simply rinse and reuse. Available in fine grade.
features
- Single Angle sponge allows detail sanding
- Includes 1 sponge
- Rinse and reuse
- Use wet or dry
| Width | 2 7/8 in |
| Length | 4 7/8 in |
| Height | 1 in |
| Overall Length [Min] | 4.84 in |
| Weight | 0.127 LB |
| EAN or UPC | 51115070563 |

