- 60 Grit
- 4 in Length
- 2 7/8 in Width
description
- 3M™ Pro-Pad™ Sanding Sponges are ideal for dry or wet sanding of wood, paint, metal, plastic and drywall. When finished, rinse and reuse. Highly conformable, flexible and convenient.
features
- It is 60 Grit
- Can be used wet or dry
- Sponges are highly conformable
- Rinse and reuse
| Sanding Type | Wet/Dry |
| Overall Length [Min] | 2.88 in |
| Length | 4 in |
| Grit | 60 |
| Thickness | 0.5 in |
| Overall Height | 0.5 in, 12.7 mm |
| Weight | 1.1 LB |
| EAN or UPC | 51115070570 |

