- 4 7/8 in Length
- 2 7/8 in Width
description
- 3M™ Large Area Sanding Sponge is ideal for either dry or wet sanding of wood, paint, metal, plastic and drywall. When finished simply rinse and reuse. Two grades on one sponge
- fine/medium.
features
- Fine/Medium Grit
- All purpose sanding sponge
- Rinse and Reuse
- Use wet or dry
| Overall Length [Min] | 2.875 in |
| Grade | Fine/medium |
| Sanding Type | Wet/Dry |
| Height | 1 in |
| Length | 4 7/8 in |
| Weight | 2.811 LB |
| EAN or UPC | 51115070679 |

