- 4 7/8 in Length
- 2 7/8 in Width
description
- 3M™ Sanding sponges are ideal for sanding wood, paint, metal, plastic and drywall, this sanding sponge features two sanding grades on one sponge in a combination of extra fine and fine grits. Use it for smoothing patch and repair on walls and for between-coat finishing to improve adhesion level of additional coatings.
features
- Medium/Coarse Grit
- All purpose sanding sponge
- Rinse and Reuse
- Use wet or dry
| Length | 4 7/8 in |
| Height | 1 in |
| Overall Length [Min] | 4.875 in |
| Weight | 3.2 LB |
| EAN or UPC | 51115070686 |

