- 5 1/2 in Length
- 4 1/2 in Width
description
- 3M™ Sanding Pad is ideal for either dry or wet sanding of wood, paint, metal, plastic and drywall. When finished, simply rinse and reuse. It is extremely flexible and ideal for contoured surfaces.
| Length | 5 1/2 in |
| Width | 4 1/2 in |
| Thickness | 0.1875 in |
| Overall Length [Min] | 5.5 in |
| Weight | 2.291 LB |
| EAN or UPC | 51115071072 |

