Skip to content Skip to navigation menu
3M00051115080258

00051115080258

Regalite™ 29.5 in Resin Bond Cloth Belt
Item #104025221
  • 11.875 in Overall Width
  • 29.5 in Minimum Overall Length
3M00051115080258
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 11.875 in Overall Width
  • 29.5 in Minimum Overall Length

description

  • Tough, aggressive belt. Best productivity and value on bare wood or nongummy finishes. Cuts faster, runs cooler. Features 3M™ Cubitron™ ceramic aluminum oxide mineral. Extra-durable cloth backing. Non-directional splice.

features

  • NA Division product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • CHIM product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • Construction & Home Improvement Division : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • This is an account specific Bulk/Semi finished/Tray/ Clip Strip/ POS Display product
Overall Width 11.875 in
Overall Length [Min] 29.5 in
Weight 0.75 LB
EAN or UPC 51115080258
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison