Skip to content Skip to navigation menu
3M00051115093159

00051115093159

Regalite™ 8 in Floor Surfacing Roll
Item #103048822
  • 8 in Overall Width
3M00051115093159
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 in Overall Width

description

  • 3M™ Floor Sanding Rolls offer great productivity and value on bare wood or nongummy finishes. They cut faster, run cooler and last longer than conventional rolls. The rolls feature the familiar purple Regalite™ mineral and tough paper backing.

features

  • NA Division product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • CHIM product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • Construction & Home Improvement Division : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • This is an account specific Bulk/Semi finished/Tray/ Clip Strip/ POS Display product
Color Purple
Overall Width 8 in
Overall Length [Min] 50 yd
Weight 9.74 LB
EAN or UPC 51115093159
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison