- 36 yd Length
- 1/4 in Width
- Yellow Color
description
- 3M™ Low-Static Polyimide Film Tape 5419 with DuPont™ Kapton® polyimide film and silicone adhesive used for PCB solder masking and other high-temperature applications. Low-Static. Gold, 2.7-mil thick. 1/4 in x 36 yds
features
- DuPont™ Kapton(R) polyimide film does not soften at elevated temperatures, thus the film provides an excellent release surface at elevated temperatures
- No rework required, enabling high productivity
- Protects surfaces helping reduce replacement parts
- Available with both polyethylene and cardboard tape core
| Length | 36 yd |
| Adhesive | Silicone |
| Color | Gold |
| Type | Polyimide Tape |
| Overall Length [Min] | 36 yd |
| Thickness | 2.7 mil |
| Backing Material | Polyimide Film |
| Weight | 0.3 LB |
| EAN or UPC | 51115117459 |

