- 37 in Overall Width
- Orange Color
- 60 in Minimum Overall Length
description
- Our 3M™ Microfinishing Film Belt 272L was designed to deliver close tolerance precision finishes on a versatile range of substrates – from gelcoat and soft rubber to fiberglass and metals.
features
- Durable 5 mil film backing won’t deflect when run, so it can stand up to contours
- Micron graded aluminum oxide mineral cuts sharp but won’t gouge or mar the substrate
- Features a closed coat construction for finish consistency
- Excellent choice for applications requiring fine finishes
- Available in a versatile range of grades, so operators can select the right grade for their application
| Coat Type | Closed |
| Abrasive Material | Aluminum Oxide |
| Product Form | Belt |
| Micron Grade | 15 μm |
| Overall Width | 37 in, 939.8 mm |
| Backing Thickness | 5 mil |
| Overall Length [Min] | 60 in, 1524 mm |
| Color | Orange |
| Backing Material | Film |
| For Use On | Plastics, Glass, Paint, Composites |
| Weight | 0.0 LB |
| EAN or UPC | 51115195075 |

