- P80 Grit
- Utility Type
- 11 in Length
- 9 in Width
- Aluminum Oxide Material
description
- Our 3M™ Utility Cloth Sheet 314D features a closed coat aluminum oxide abrasive bonded to a durable cloth backing suitable for blending, cleaning, contour finishing, deburring and rust removal on all metals and paints.
features
- Finishes contours, deburrs, removes rust
- Versatile, durable sheet performs on metal, wood and plastic surfaces
- Cloth backing is both flexible and durable enough for machine use
- Tear sheets by hand for convenient sizing and reduced waste
| Type of Abrasive | Coated |
| For Use On | Paint |
| Length | 11 in |
| Grit | P80 |
| Coat Type | Closed |
| Form Type | Utility |
| Product Form | Sheet |
| Material | Aluminum Oxide |
| Overall Length [Min] | 11 in, 279.4 mm |
| Type | Utility |
| Used With | Paint |
| Overall Width | 9 in, 228.6 mm |
| Abrasive Material | Aluminum Oxide |
| Backing Wt. | J Weight |
| Backing Weight | J Weight |
| Color | Red |
| Backing Material | Cloth |
| Weight | 0.02 LB |
| EAN or UPC | 51115197727 |

