- Diamond Dressing Tool
description
- Experienced operators know dressing is integral to the health and performance of a grinding wheel. That’s why we designed the 3M™ Diamond Impregnated Grit Dressing Tool — to help operators keep their grinding wheels in great shape.
features
- Available in three shapes, so tool may be tailored to wheel design and position
- Features diamond mineral for sharp and acute dressing
- Metal bond helps tool withstand wear
- Tool head is adhered to a strong steel shank for added durability
- Available in different sizes
| Head Shape | Rectangular |
| Head Length | 0.75 in, 19.05 mm |
| Product Form | Dressing & Truing |
| Head Width | 0.25 in, 6.35 mm |
| Form Type | Impregnated |
| Weight | 0.0 LB |

