- 10.5 lb Container Size
- Mini Cylinder Container
- Clear Color
description
- 3M™ Hi-Strength Non-Flammable Adhesive 98 NF creates a strong bond for attaching decorative laminate, headliners and soft foams. Our high strength adhesive is typically used in construction, woodworking, RV, manufactured housing and specialty vehicle applications. Available in cylinder and bulk, the adhesive can be sprayed, rolled or brushed onto surfaces to reduce overspray and adhesive waste.
features
- Helps contribute to LEED® credits
- Effectively bond metals, wood, rubber, carpet and flooring
- Ideal for woodworking and large surface laminations
- Bonding range of up to 60 minutes allows time to adjust substrate, reducing rework and increasing flexibility
- Features longer open time and more aggressive tack than comparable adhesives
- Non-flammable, high temperature resistant
| Color | Transparent |
| Container Size | 10.5 lb |
| Container Type | Mini Cylinder |
| Open Time [Min] | 1 min |
| Open Time [Max] | 60 min |
| Open Time | 1 - 60 min |
| Solids Weight Percent | 15 - 25 % |
| Weight | 0.0 LB |
| EAN or UPC | 51115257735 |

