- 1 in Overall Width
- Brown Color
- 90 in Minimum Overall Length
- P220 Grit
description
- 3M™ Cloth Belt 361F provides you with durability and consistent performance for grinding, blending, deburring, and finishing on all metals, including stainless steel. This belt makes an excellent choice for stainless steel coil finishing, where flexibility, durability, and heat-resistance are needed.
features
- Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
- Tough polyester backing provides consistent results in medium-pressure applications
- Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
- Construction is ideal for grinding sheets and coils, and for centerless and backstand applications
- Suitable for wet and dry applications
| Overall Length [Min] | 90 in, 2286 mm |
| Flex Type | Single-Flex |
| For Use On | Carbon Steel, Titanium/Zirconium, Aluminum, Stainless Steel, High Nickel Alloy, Soft Metals |
| Grit | P220 |
| Splice Type | Film-Lok |
| Product Form | Belt |
| Coat Type | Closed |
| Backing Weight | XF Weight |
| Color | Brown |
| Backing Material | Polyester Cloth |
| Overall Width | 1 in, 25.4 mm |
| Abrasive Material | Aluminum Oxide |
| Back Color | Brown |
| Weight | 42.65 LB |
| EAN or UPC | 51115268632 |

