- 3 in Overall Width
- Red Color
- 132 in Minimum Overall Length
- 80 Grit
description
- Our 3M™ Cloth Belt 964F is designed to provide efficient surface finishing on a variety of metals including soft metals like aluminum. Made with 3M™ ceramic grain attached to a water resistant polyester cloth backing using a resin bond, this belt can aggressively sand and finish surface without discoloring the metal. Can be used in either wet or dry applications.
features
- Y-weight cloth backing is tough and flexible for aggressive sanding action
- Polyester material is water resistant to allow use with liquid lubricants
- Resin bonding material resists heat and helps to prevent discoloration
- Ceramic abrasive grains offer excellent cut rate and life for better performance
- Delivers exceptional finishes on a variety of metal substrates
| Overall Width | 3 in, 76.2 mm |
| Coat Type | Closed |
| Splice Type | Film-Lok |
| Flex Type | Single-Flex |
| Product Form | Belt |
| Color | Red |
| Abrasive Material | Ceramic |
| For Use On | Aluminum, Soft Metals |
| Grit | 80 |
| Overall Length [Min] | 132 in, 335.8 mm |
| Backing Weight | YF Weight |
| Backing Material | Polyester Cloth |
| Weight | 21.249 LB |
| EAN or UPC | 51115269592 |

