- 2 in Overall Width
- 72 in Minimum Overall Length
description
- Our 3M™ Trizact™ Cloth Belt 407EA effectively blends and polishes a variety of metal substrates during light-pressure dimensioning and finishing.
features
- Used commonly in aerospace, orthopedic implant and surgical instruments, plating and polishing industries
- Grinding aid lowers operating temperature for low-to-medium pressure applications, reducing the risk for part discoloration
- Ideal for use on titanium and works well with a stroke / platen sander
- Available in grades A110, A90, A60 and A20
- Trizact™ abrasives can last up to five times longer than conventional abrasives
| Abrasive Material | Silicon Carbide |
| Splice Type | Film-Lok |
| Overall Length [Min] | 72 in, 183.8 mm |
| Backing Weight | JE Weight |
| Product Form | Belt |
| For Use On | Titanium/Zirconium |
| Micron Grade | A20 |
| Backing Material | Rayon Cloth |
| Overall Width | 2 in, 50.8 mm |
| Weight | 18.5 LB |
| EAN or UPC | 51115271717 |

