- 6 in Overall Width
- Green Color
- 60 in Minimum Overall Length
- 36 Grit
description
- When traditional aluminum oxide belts aren’t cutting it, try our 3M™ Cloth Belt 577F with alumina zirconia abrasive grain. It offers increased cutting efficiency compared to aluminum oxide, and has a heavy, water-resistant polyester backing that stands up to high-pressure applications and edge work.
features
- Alumina zirconia mineral with grinding aid provides more cutting power than aluminum oxide
- Heavyweight cloth backing provides durability in high-production operations
- Runs cool for reliable use on heat-sensitive metals like aluminum and stainless steel
- Tough and versatile alumina zirconia mineral cuts fast and performs well on many substrates
- Available in a range of sizes and grades to fit your specific needs
| Backing Weight | YF Weight |
| Overall Length [Min] | 60 in, 1524 mm |
| Backing Wt. | YF Weight |
| Splice Type | Film-Lok |
| Back Color | Brown |
| Length | 60 in |
| Width | 6 in |
| Performance | Better |
| Used With | Aluminum |
| For Use On | High Nickel Alloy, Aluminum, Stainless Steel, Titanium/Zirconium, Soft Metals, Carbon Steel |
| Overall Width | 6 in, 152.4 mm |
| Material | Alumina Zirconia |
| Abrasive Material | Alumina Zirconia |
| Product Form | Belt |
| Grit | 36 |
| Color | Green |
| Flex Type | Single-Flex |
| Coat Type | Closed |
| Backing Material | Polyester Cloth |
| Weight | 31.0 LB |
| EAN or UPC | 51115276484 |

