- 3 in Overall Width
- 86 in Minimum Overall Length
description
- 3M™ Trizact™ Cloth 953FA is constructed with a 3M proprietary ceramic grain for fast, aggressive cutting action. An XF-weight cloth backing is durable with additional flexibility. It is ideal for dimensioning and blending in wet centerless or flat grinding applications on ferrous, stainless steel and nonferrous workpieces.
features
- Use in wet centerless or flat grinding and finishing operations
- Consistent, predictable results for accurate part geometry and finish
- Fast cutting grain allows higher throughput, fewer belts
- Less dependent on operator skill to achieve close tolerances and finish specs
- Alternative to bonded wheels
- No need to invest in new machines or shifts with belts rather than bonded wheels
| Backing Weight | XF Weight |
| Product Form | Belt |
| Micron Grade | A100 |
| For Use On | Stainless Steel, Aluminum, Carbon Steel, Carbide, Oxides, Titanium/Zirconium |
| Splice Type | Film-Lok |
| Abrasive Material | Ceramic |
| Backing Material | Cloth |
| Flex Type | No Flex |
| Overall Length [Min] | 86 in, 2184.4 mm |
| Overall Width | 3 in, 76.2 mm |
| Weight | 31.656 LB |
| EAN or UPC | 51115277979 |

