- 3.5 in Overall Width
- Beige Color
- 15.5 in Minimum Overall Length
description
- 3M™ Trizact™ Cloth Belt 217EA uses proprietary microreplication technology in which micron-graded aluminum oxide particles are formed into tiny pyramids of abrasive mineral and then coated on a JE-weight rayon backing. As these pyramids wear, fresh, sharp mineral is continually exposed to produce a consistent cut and a predictable, fine finish.
features
- Microreplicated pyramids wear away to continually expose fresh mineral for a consistent cut throughout the life of the belt
- Flexible JE-weight cotton cloth backing flows over contoured surfaces for consistent finishing
- Consistency and long abrasive life make this belt great for use in robotic applications
- For intermediate finishing and fine polishing prior to plating or buffing
- Ideal for light pressure applications, allows abrasive to break down and maintain cut and produce consistent finishes
- Produces finer finishes than conventional coated abrasives
- Grinding aid helps prevent heat-related warping and discoloration
| Backing Weight | JE Weight |
| Splice Type | Film-Lok |
| Backing Wt. | JE Weight |
| Product Form | Belt |
| Flex Type | Full-Flex |
| Backing Material | Rayon Cloth |
| Grit | A45 |
| Micron Grade | A45 |
| Overall Length [Min] | 15.5 in, 393.7 mm |
| Material | Aluminum Oxide |
| Abrasive Material | Aluminum Oxide |
| Color | Beige |
| Overall Width | 3.5 in, 88.9 mm |
| Length | 15 1/2 in |
| Weight | 0.072 LB |
| EAN or UPC | 51115278754 |

