- 3 in Overall Width
- Beige Color
- 168 in Minimum Overall Length
description
- 3M™ Trizact™ Cloth Belt 217EA uses proprietary microreplication technology in which micron-graded aluminum oxide particles are formed into tiny pyramids of abrasive mineral and then coated on a JE-weight rayon backing. As these pyramids wear, fresh, sharp mineral is continually exposed to produce a consistent cut and a predictable, fine finish.
features
- Microreplicated pyramids wear away to continually expose fresh mineral for a consistent cut throughout the life of the belt
- Flexible JE-weight cotton cloth backing flows over contoured surfaces for consistent finishing
- Consistency and long abrasive life make this belt great for use in robotic applications
- For intermediate finishing and fine polishing prior to plating or buffing
- Ideal for light pressure applications, allows abrasive to break down and maintain cut and produce consistent finishes
- Produces finer finishes than conventional coated abrasives
- Grinding aid helps prevent heat-related warping and discoloration
| Overall Length [Min] | 168 in, 4267.2 mm |
| Backing Weight | JE Weight |
| Backing Wt. | JE Weight |
| Used With | Aluminum |
| Grit | A16 |
| Color | Beige |
| Abrasive Material | Aluminum Oxide |
| Micron Grade | A16 |
| Splice Type | Film-Lok |
| Performance | Best for Finishing Soft Metals |
| Backing Material | Rayon Cloth |
| Overall Width | 3 in, 76.2 mm |
| Flex Type | Full-Flex |
| Length | 168 in |
| Product Form | Belt |
| For Use On | Stainless Steel, Soft Metals, Aluminum, High Nickel Alloy, Carbon Steel, Titanium/Zirconium |
| Material | Aluminum Oxide |
| Weight | 23.68 LB |
| EAN or UPC | 51115280627 |

