- 37 in Overall Width
- Red Color
- 75 in Minimum Overall Length
- P100 Grit
description
- 3M™ Paper Belt 346UZ is constructed with a premium aluminum oxide mineral. It is an open coat construction for loading resistance and is coated on an F-weight paper backing to efficiently sand and finish. F-weight is one of the heaviest, most rigid paper backings available and will achieve finer finishes than cloth backed belts in the same grade.
features
- F-weight heavy paper backing provides durability and smooth operation in either direction
- Anti-static treatment helps manage dust and loading
- Sine wave splice prevents hinging in splice area, resists fatigue, and minimizes chatter marks
- Premium aluminum oxide mineral provides aggressive cut and long abrasive life
- Open coat provides fast stock removal
| Length | 75 in |
| Grit | P100 |
| Backing Material | Paper |
| Color | Red |
| Overall Width | 37 in, 939.8 mm |
| Abrasive Material | Aluminum Oxide |
| Flex Type | Full-Flex |
| Coat Type | Open |
| Overall Length [Min] | 75 in, 1905 mm |
| Backing Wt. | F Weight |
| Splice Type | Film-Lok |
| Material | Aluminum Oxide |
| Backing Weight | F Weight |
| Performance | Better |
| Product Form | Belt |
| Weight | 14.0 LB |
| EAN or UPC | 51115285813 |

