- 50 in Overall Width
- Red Color
- 103 in Minimum Overall Length
- P220 Grit
description
- 3M™ Paper Belt 366UZ is constructed with our premium aluminum oxide mineral in closed coat format. It is an anti-static product that resists loading, and is coated on a heavy F-weight paper backing to efficiently sand and finish flat surfaces in woodworking applications.
features
- Heavy F-weight paper backing provides durability and smooth operation
- Anti-static treatment helps manage dust and loading
- Film media splice provides strong joint and smooth running belt in either direction
- Premium aluminum oxide mineral provides aggressive cut and long abrasive life
- Closed coat provides greater grain density and finer finish on hard woods than open coat abrasives
| Backing Weight | F Weight |
| Splice Type | Sine-Lok |
| Overall Length [Min] | 103 in, 2616.2 mm |
| Grit | P220 |
| Backing Material | Paper |
| Coat Type | Closed |
| Overall Width | 50 in, 1270 mm |
| Product Form | Belt |
| Abrasive Material | Aluminum Oxide |
| Color | Red |
| Flex Type | Full-Flex |
| Weight | 22.0 LB |
| EAN or UPC | 51115286780 |

