- 37 in Overall Width
- Black Color
- 75 in Minimum Overall Length
- P180 Grit
description
- 3M™ Paper Belt 466UZ is a smooth running belt constructed with silicon carbide mineral, bonded to an F-weight paper backing. The semi-closed coat construction efficiently sands and finishes flat surfaces in woodworking applications. F-weight is one of the heaviest, most durable paper backings available and will achieve finer finishes than cloth backed belts in the same grade.
features
- F-weight, Fullflex heavy paper backing provides durability and smooth operation in either direction
- Anti-static treatment helps manage dust and loading
- Sine wave splice prevents hinging in splice area, resists fatigue, and minimizes chatter marks
- Silicon carbide abrasive produces finer finish than aluminum oxide
- Semi-closed coat construction produces finer finish than open coat abrasives
| Length | 75 in |
| Backing Material | Paper |
| Product Form | Belt |
| Grit | P180 |
| Overall Width | 37 in, 939.8 mm |
| Splice Type | Sine Wave |
| Coat Type | Closed |
| Abrasive Material | Silicon Carbide |
| Used With | Hardwood |
| Backing Weight | F Weight |
| Color | Black |
| For Use On | Hardwood |
| Overall Length [Min] | 75 in, 1905 mm |
| Performance | Best |
| Backing Wt. | F Weight |
| Material | Silicon Carbide |
| Weight | 14.35 LB |
| EAN or UPC | 51115287206 |

