- 103 in Overall Width
- Purple Color
- 52 in Minimum Overall Length
- P100 Grit
description
- 3M™ Paper Belt 966UZ uses a proprietary 3M™ Ceramic Abrasive Grain to give you more sanding power than conventional abrasives. It is coated on an F-weight paper backing for effective sanding and finishing flat surfaces in woodworking applications.
features
- 3M™ Ceramic Abrasive Grain provides extremely long life and uniform finish
- F-weight heavy paper backing provides durability and smooth operation
- Anti-static treatment helps manage dust and loading
- Sine wave splice prevents hinging in splice area, resists fatigue, and can be run in either direction
- Variable coat abrasive provides varying grain density depending on grade to ensure optimal level of abrasion
| Length | 52 in |
| Material | Ceramic |
| Coat Type | Closed |
| Splice Type | Sine-Lok |
| Product Form | Belt |
| Overall Width | 103 in, 1320.8 mm |
| Backing Material | Paper |
| Performance | Best |
| Backing Wt. | F Weight |
| Overall Length [Min] | 52 in, 132.08 cm |
| Backing Weight | F Weight |
| Grit | P100 |
| Flex Type | Full-Flex |
| Color | Purple |
| Abrasive Material | Ceramic |
| Weight | 21.0 LB |
| EAN or UPC | 51115288142 |

