- 6 in Overall Width
- Purple Color
- 300 in Minimum Overall Length
- P180 Grit
description
- 3M™ Paper Belt 966UZ uses a proprietary 3M™ Ceramic Abrasive Grain to give you more sanding power than conventional abrasives. It is coated on an F-weight paper backing for effective sanding and finishing flat surfaces in woodworking applications.
features
- 3M™ Ceramic Abrasive Grain provides extremely long life and uniform finish
- F-weight heavy paper backing provides durability and smooth operation
- Anti-static treatment helps manage dust and loading
- Sine wave splice prevents hinging in splice area, resists fatigue, and can be run in either direction
- Variable coat abrasive provides varying grain density depending on grade to ensure optimal level of abrasion
| Product Form | Belt |
| Grit | P180 |
| Overall Length [Min] | 300 in, 7620 mm |
| Coat Type | Closed |
| Overall Width | 6 in, 152.4 mm |
| Backing Weight | F Weight |
| Splice Type | Sine Wave |
| Abrasive Material | Ceramic |
| Color | Purple |
| Backing Material | Paper |
| Weight | 0.0 LB |
| EAN or UPC | 51115288531 |

