- 4 1/2 in Diameter
- P40 Grit
- 7/8 in Center Hole
| Backing Material | Cloth |
| RPM [Max] | 13300 rpm |
| Color | Green |
| Coat Type | Closed Coat |
| Backing Wt. | X Weight |
| Width | 5.800 in |
| Dia. | 4.5 in |
| Disc Type | Type 29 |
| Material | Alumina Zirconia |
| Used With | Carbon Steel |
| Method of Attachment | Threaded |
| Center Hole | 7/8 in |
| Length | 6.400 in |
| Weight | 2.64 LB |
| EAN or UPC | 51115288760 |

