- 8.5 lb Container Size
- Mini Cylinder Container
- Clear Color
| Container Type | Mini Cylinder |
| Open Time [Max] | 60 min |
| Open Time [Min] | 1 min |
| Container Size | 8.5 lb |
| Color | Clear |
| Weight | 0.0 LB |
| EAN or UPC | 51115322013 |
| Container Type | Mini Cylinder |
| Open Time [Max] | 60 min |
| Open Time [Min] | 1 min |
| Container Size | 8.5 lb |
| Color | Clear |
| Weight | 0.0 LB |
| EAN or UPC | 51115322013 |