- 6 in Diameter
- 1 in Width
- 1 in Center Hole Diameter
- Fine Grit
- 9 Density
description
- Strong and durable, the Standard Abrasives™ General Purpose Plus Wheel is the best Standard Abrasives™ wheel for deburring, blending and cleaning when a consistent cut rate and wheel durability are a primary requirement.
features
- Excellent wheel for deburring, blending and cleaning when a consistent cut rate and wheel durability are a primary requirement
- Fast cut rate contributes to fast removal of burrs, helping to increase productivity
- Medium to fine grade mineral produces fine finishes on parts such as surgical tools
- Hard density wheel stands up to edges
- Open web is load resistant, prolonging abrasive service life
| Center Hole | 1 in, 25.4 mm |
| Material | Silicon Carbide |
| Abrasive Material | Silicon Carbide |
| Attachment Type | Center Hole |
| Center Hole Dia. | 1 in |
| Method of Attachment | Center Hole |
| Dia. | 6 in |
| Density | 9 Density |
| Form Type | Convolute |
| Grit Type | Fine |
| RPM [Max] | 6000 rpm |
| Product Form | Wheel |
| Overall Width | 1 in, 25.4 mm |
| Grade | Fine |
| Face Width | 1 in, 25.4 mm |
| Overall Diameter | 6 in, 152.4 mm |
| Type | Convolute Wheel |
| Weight | 1.0 LB |
| EAN or UPC | 51115324819 |

