- 2 in Overall Width
- P320 Grit
- Aluminum Oxide Material
description
- Conveniently packaged for portability, our multi-purpose Standard Abrasives™ Aluminum Oxide Handy Roll has a flexible yet durable cloth backing suitable for hand sanding on ferrous and non-ferrous metals, wood and plastic. Users can easily tear off a strip of desired length for maintenance applications such as cleaning, finishing and paint prep.
features
- Versatile aluminum oxide abrasive roll can be used on metal, wood, and plastic
- Cloth backing is both flexible and durable enough to withstand heavy use
- Strips can be torn to size and wound around circular pieces, twisted to fit cylinders, or folded to reach into corners
- May be used with water, water-based, and oil-based coolants – eliminates costly degreasing of parts before polishing and deburring
- Handy packaging provides portability
- Maroon
| Backing Wt. | J Weight |
| Form Type | Handy |
| Product Form | Roll |
| Backing Weight | J Weight |
| Abrasive Material | Aluminum Oxide |
| Material | Aluminum Oxide |
| Length | 50 yd |
| Overall Width | 2 in, 50.8 mm |
| Grit | P320 |
| Type | Handy |
| Overall Length [Min] | 50 yd, 45.72 m |
| Weight | 0.0 LB |
| EAN or UPC | 51115329760 |

