- 1.5 in Diameter
- Blue Color
- Aluminum Oxide Abrasive Material
description
- Our Standard Abrasives™ Buff and Blend Cross Buff HS is uniquely designed to clean and polish hard-to-reach areas like the internal diameters of pipes and tubing. The Buff & Blend HS material allows removing surface contaminants without eliminating critical detail or gouging the workpiece.
features
- Unique abrasive design enables buff to fit inside hard-to-reach areas
- Open-web buff responds to surface imperfections with minimal gouging or marring of the substrate, sustaining part geometry
- Tough nylon face removes surface contaminants while resisting chatter or gouging of the workpiece
- Resin coated surface runs cool and is waterproof for use with lubricants
- Available in coarse (green) and medium (blue) abrasive grades to help produce satin finishes on soft metals
| Dia. | 1.5 in |
| Shape | Cross |
| Abrasive Material | Aluminum Oxide |
| Color | Blue |
| Attachment Type | Eyelet |
| Backing Material | Non-Woven |
| RPM [Max] | 20000 rpm |
| Overall Diameter | 1.5 in, 38.1 mm |
| Converted Form | Cross Buff |
| Weight | 0.018 LB |
| EAN or UPC | 51115330070 |

