- 4 1/2 in Diameter
- Silicon Carbide Material
| Center Hole | 0.87 in |
| Disc Type | Type 27 |
| Color | Black |
| Material | Silicon Carbide |
| RPM [Max] | 10000 rpm |
| Dia. | 4.5 in |
| Type of Abrasive | Non-Woven |
| Weight | 0.19 LB |
| EAN or UPC | 51115330414 |
| Center Hole | 0.87 in |
| Disc Type | Type 27 |
| Color | Black |
| Material | Silicon Carbide |
| RPM [Max] | 10000 rpm |
| Dia. | 4.5 in |
| Type of Abrasive | Non-Woven |
| Weight | 0.19 LB |
| EAN or UPC | 51115330414 |