- 3 in Diameter
- Aluminum Oxide Material
description
- The Standard Abrasives™ Quick Change Surface Conditioning GP Disc saves time preparing workpieces for final finishes and coatings by performing one-step prep work. This multi-purpose, resin-reinforced disc works with all types of metal and is load-resistant, making it a good choice for aluminum and other soft metals. It offers reliable results on flat surfaces and some edgework.
features
- Moderately aggressive material offers great versatility and may be used for a variety of moderate industrial applications, including cleaning and deburring
- Multi-purpose abrasive works well on ferrous and non-ferrous metals and composites, particularly on flat surfaces
- Tough Non-woven fibers provide a consistent high cut-rate and professional finish
- Flexible, pliable open web removes burrs and surface contaminants without gouging the substrate
- Easy fastening and swapping of quick change discs enhances tool efficiency and worker productivity
- Available in dark brown, coarse-grade
- dark maroon, medium-grade
- and dark blue, very fine grade
| Overall Diameter | 3 in, 76.2 mm |
| Attachment Type | TSM |
| Grit Type | Coarse |
| Abrasive Material | Aluminum Oxide |
| Method of Attachment | Quick Change |
| Dia. | 3 in |
| Disc Type | TSM |
| Color | Brown |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Product Form | Disc |
| Grade | Coarse |
| RPM [Max] | 18000 rpm |
| Material | Aluminum Oxide |
| Weight | 1.0 LB |
| EAN or UPC | 51115331213 |

