Skip to content Skip to navigation menu
3M00051115332036

00051115332036

Standard Abrasives™ Silicon Carbide 3 in Fine Grade Unitized Wheel
Item #120131617
  • 0.25 in Overall Width
  • 3 in Overall Diameter
  • Fine Grade
  • Silicon Carbide Material
3M00051115332036
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.25 in Overall Width
  • 3 in Overall Diameter
  • Fine Grade
  • Silicon Carbide Material

description

  • Wheels in our Standard Abrasives™ Quick Change Silicon Carbide Unitized Wheel 500 Series have a soft, conformable density, making them a good match for light-pressure blending, finishing and polishing on smaller areas of flat or contoured parts. When strict tolerances are required, these non-woven abrasive wheels offer operators the finesse needed to deliver precise results.

features

  • Soft density silicon carbide wheel blends surfaces to a fine finish
  • Soft density offers exceptional conformability which is especially important for applications with close tolerances
  • Cuts faster than Standard Abrasives™ Buff and Blend non-woven products, though with less flexibility
  • Silicon Carbide mineral is suitable for ferrous and non-ferrous metals, including exotic metals and titanium, as well as composites
  • Open web is load resistant, contributing to longer abrasive service life
  • Easy fastening and swapping of quick change disc enhances tool efficiency and worker productivity
Face Width 0.25 in, 6.35 mm
Overall Width 0.25 in, 6.35 mm
Form Type Unitized
Density Rating Soft
Grade Fine
Product Form Wheel
Attachment Type TR
Center Hole 0.25 in, 6.35 mm
Abrasive Material Silicon Carbide
Overall Diameter 3 in, 76.2 mm
RPM [Max] 12000 rpm
Weight 0.611 LB
EAN or UPC 51115332036
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison