- 0.12 in Overall Width
- 2 in Overall Diameter
- Fine Grade
- Aluminum Oxide Material
description
- Our Standard Abrasives™ Aluminum Oxide 700 Series Unitized Wheel has a medium to hard density with increased edge durability, making it a good match for tough deburring and cleaning applications. It provides the durability need for removing punched hole burrs on stainless steel, removing heavy flashing and medium-sized pits and scratches, and cleaning off heavy scale or weld discoloration.
features
- Medium to high density construction with medium or fine grade aluminum oxide makes this abrasive a good match for mid-sequence applications such as cleaning of hard metals or general deburring
- Harder material density and increased edge durability over 600 Series Unitized Wheels provides a longer-lasting wheel for heavier-duty tasks
- Aluminum oxide mineral is a good match for ferrous and non-ferrous metals, including aluminum
- Runs clockwise and counterclockwise, allowing greater flexibility and versatility when paired with tools and machines
- Open web is load resistant, contributing to longer abrasive service life
- Center hole wheel comes in a range of diameters from 1-6˝ and attaches to tool with a unitized wheel mandrel (sold separately)
| Face Width | 0.125 in, 3.175 mm |
| Form Type | Unitized |
| Center Hole | 0.125 in, 3.175 mm |
| Grade | Fine |
| Overall Width | 0.12 in, 3.048 mm |
| Density Rating | Medium/Hard |
| Overall Diameter | 2 in, 50.8 mm |
| Product Form | Wheel |
| Abrasive Material | Aluminum Oxide |
| Attachment Type | Center Hole |
| RPM [Max] | 22000 rpm |
| Weight | 0.0 KG |

